Shop All Sensor Cordsets & Receptacles
Ifm
5M 240V-Ac 300V-Dc Cordset Cable
Mfr # EVT001 ADOGH040VAS0005E04
Zoro # G909092196
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 300 V-DC
- Length 16.4042 ft
- Voltage (AC) 240 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # EVT001 ADOGH040VAS0005E04
- Zoro # G909092196
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 16.4042 ft |
Details
Voltage (DC) | 300 V-DC |
Voltage (AC) | 240 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- ZORO SELECT 5 ft. Insulated Coiled Grounding Wire OR (RAC-5)
- EATON Cutler-Hammer Legend Plate, Square, Emergency Stop, Red (10250TS13)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-2CR)
- IFM Cordset, 3 Pin, Receptacle, Female (E18215)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT005)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT002)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC019)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F120)
- Ifm Sensors