Shop All Level Switches
Ifm
3/4 NPT DC PNP Flow Switch 24VDC 6.6 gpm
Mfr # SBN333
Zoro # G7045306
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 3/4 NPT
- Switch Type PNP
- Voltage 24V DC
- Max. Pressure 363 psi
- Max. Flow GPM 6.6 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # SBN333
- Zoro # G7045306
- Country of Origin Germany
- Category Level Switches
Dimensions
Connection Size (In.) | 3/4 NPT |
Overall Length | 121 mm |
Overall Height | 110 mm |
Connection Size | 3/4 in |
Overall Width | 76 mm |
Description
Flow Switch, Ambient Temperature - Maximum 140 Degrees F, Ambient Temperature - Minimum 32 Degrees F, Connection Size 3/4 in, Connection Type NPT, Contact Rating (AC) Not Applicable, Contact Rating (DC) 100 mA, Filter Rating - Maximum 200 micron, Flow Rate - Maximum 6.6 gpm, Flow Rate - Minimum 0.26 gpm, Flow Switch Type Piston, For Pipe Size Not Applicable, Frequency Not Applicable, Hazardous Location Specification Not Applicable, Housing Material Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Drum Pump, Zinc Alloy, 3/4In OD (3BY42)
- ARO Repair Kit, Nitrile, For 6CCN5 (637375-GG)
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing 304 SS (8900DSS)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 125 Gal. (1120000N95003)
- IFM 1 NPT DC PNP Flow Switch 24VDC 26.4 gpm (SBN346)
- DAYTON 1" FNPT SPST Flow Protector 115VAC (1DGZ7)
- TACO 1" 2 SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSW2BR-1)
- RULE - A - Matic Plus Float Switch with Fuse Holder - (RU81825)
- DAYTON NO Mechanical Float Switch 115VAC 15 psi (10A175)
- GEMS SENSORS 1/4" FNPT SPST NC Liquid Flow Switch 0.25 gpm (FS-927, 70827)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M7700)
- Ifm Level Switches