Shop All Pressure Sensors
Ifm
145145PSI 1830VDC Pressure Sensor, PN7294 PN010REN14QFRKGUSV
Mfr # PN7294 PN-010-REN14-QFRKG/US/V
Zoro # G008237979
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure -14.5 PSI
- Voltage (DC) 18 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # PN7294 PN-010-REN14-QFRKG/US/V
- Zoro # G008237979
- Country of Origin Unknown
- Category Pressure Sensors
Details
Pressure | -14.5 PSI |
Voltage (DC) | 18 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Aluminum Conduit, 500 ft. L (5601-45-00)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- ROSEMOUNT PRESSURE SENSOR (1151-0041-0182)
- Ifm Sensors