Shop All Proximity Sensors
Ifm
10-30V-Dc Proximity Sensor
Mfr # IGS233 IGK3012-BPKG/US-104
Zoro # G105303904
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 10 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IGS233 IGK3012-BPKG/US-104
- Zoro # G105303904
- Country of Origin Unknown
- Category Proximity Sensors
Details
Voltage (DC) | 10 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB200N008F4)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Yellow (HS385-YW)
- LITTELFUSE Semiconductor Fuse, PSR Series, 160A, Very Fast Acting, 1300V AC, Square (PSR071DL0160Z)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD (IFS240)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS248)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO, QD (IIS228)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO, QD (IGS236)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO (IIS240)
- IFM Proximity Sensor, Inductive, 25mm, PNP, NO (IIT231)
- OMRON Proximity Sensor, Capacitive, 18mm, NPN, NO (E2K-X8ME1)
- Ifm Sensors