Shop All Level Switches
Ifm
1 NPT DC PNP Flow Switch 24VDC 26.4 gpm
Mfr # SBN346
Zoro # G6815103
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1 NPT
- Switch Type PNP
- Voltage 24V DC
- Max. Pressure 363 psi
- Max. Flow GPM 26.4 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # SBN346
- Zoro # G6815103
- Country of Origin Germany
- Category Level Switches
Dimensions
Connection Size (In.) | 1 NPT |
Overall Length | 127 mm |
Overall Width | 91.5 mm |
Connection Size | 1 in |
Overall Height | 113 mm |
Description
Flow Switch, Ambient Temperature - Maximum 140 Degrees F, Ambient Temperature - Minimum 32 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) Not Applicable, Contact Rating (DC) 100 mA, Filter Rating - Maximum 200 micron, Flow Rate - Maximum 1.32 gpm, Flow Rate - Minimum 1.32 gpm, Flow Switch Type Piston, For Pipe Size Not Applicable, Frequency Not Applicable, Hazardous Location Specification Not Applicable, Housing Material Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Air Operated Double Diaphragm Pump (S05B2G1GXNS000.)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (1BF20534)
- DAYTON Vertical Float Switch (PP92010G)
- LITTLE GIANT PUMP Check Valve (599065)
- ZOELLER 5A 15 ft. Plastic 115/230V Pump Switch for BN267 (10-0743)
- GEMS 50-240V-AC OTHER LEVEL SWITCH (01755)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 2 to 8 gpm (FS-200, 26838)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch (FS-380P, 197084)
- GEMS SENSORS 1" MNPT SPDT Liquid Flow Switch 15 to 48 gpm (FS-550, 29608)
- JOHNSON CONTROLS 1/2" FNPT SPDT Flow Switch 24V-230V 17 gpm (F261KEH-V01C)
- JOHNSON CONTROLS SPDT Float Switch 120V-230V (F263MAP-V01C)
- Ifm Level Switches