Shop All USB Cables
Iessentials
Charge and Sync Braided 6 ft. USB-C to USB-A Cable (White)
Mfr # IEN-BC6C-WT
Zoro # G0258283
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Cable Type USB/USB-C
- Color White
- Features Charging
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iessentials
- MFR # IEN-BC6C-WT
- Zoro # G0258283
- UPC # 758302166978
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Details
Cable Type | USB/USB-C |
Color | White |
Features | Charging |
Product Type | Data Transfer Cable |
Description
This iEssentials 6ft Braided USB-C to USB-A Cable (White) will keep your devices powered up. Sync and connect all your Type C devices with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Replaces Kawasaki KVF KFX 700 Brute Force Prairie VN800 XQ (YTX14-BS295)
- ILC Replacement for Kodak Klic-7006 Battery (KLIC-7006)
- BATTERY CLERK AJC® Briggs & Stratton B193043GS 12V 18Ah Generator Battery (BRIGGS & STRATTON-B193043GS)
- CRUCIAL DDR4-3200 8GB/1Gx64 CL22 Desktop Memory (CT8G4DFRA32A)
- IESSENTIALS Charge and Sync Braided 10 ft. USB-C to USB-A Cable (Gray) (IEN-BC10C-GRY)
- IESSENTIALS Charge and Sync Braided 10 ft. Lightning to USB Cable (White) (IEN-BC10L-WT)
- IESSENTIALS Charge and Sync Braided 10 ft. Micro USB to USB Cable (Black) (IEN-BC10M-BK)
- UNIDEN USB Programming Cable f/DMA Scanners (USB-1)
- MONOPRICE USB 2.0 Cable, 1-1/2 ft.L, Black (5441)
- VENTEV Chargesync Alloy USB C to USB C Cable 10ft, Steel (AC10-STL256518)
- SKILLEDPOWER USB-C Type-C Port Blocker with Removal Tool - Protects Your Device - Black (SK3572334)
- Iessentials USB Cables