Shop All Transformers
Iec
XFMR 48024V 40VA FOOT MNT
Mfr # E045-50012004
Zoro # G607990589
$50.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iec
- MFR # E045-50012004
- Zoro # G607990589
- Country of Origin Unknown
- Category Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA12)
- NVENT CADDY Adjustable Strap, Horizontal & 1/4 In Rod (CAT425)
- TRIPLETT Plug, PK 100 (CAT6-HPPS-HP)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- IEC XFMR 27724V 40VA FOOT MNT (E045-50012003)
- IEC XFMR 12024V 40VA FOOT MNT (E045-50012001)
- DAYTON Control Transformer, 100 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ29)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 240/480V AC (31EH05)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100S)
- SQUARE D Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 110/220V AC, 190 to 240/380 to 440V AC (1S67F)
- Iec Power Distribution