Shop All Transformers
Iec
XFMR 20824024V 40VA FOOT MNT
Mfr # E045-50012002
Zoro # G207990583
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iec
- MFR # E045-50012002
- Zoro # G207990583
- Country of Origin Unknown
- Category Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- LEVITON OUTLET ALMOND 6-20R 250V (05821-0TS)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12104DL)
- EUCHNER Lock Adapter for Bent Actuator (S-WQ-SN)
- IEC XFMR 12024V 40VA FOOT MNT (E045-50012001)
- IEC XFMR 27724V 40VA FOOT MNT (E045-50012003)
- IEC XFMR 48024V 40VA FOOT MNT (E045-50012004)
- SIEMENS Control Transformer, 50 VA, 55 °C, 120V AC, 240V AC (MT0050A)
- FUNCTIONAL DEVICES-RIB Transformer, 50VA, 240/208 to 24 Vac, Foot and Dual Threaded Hub Mount (TR50VA003)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (750SV43F)
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 24V AC, 120/208/240V AC (620-502)
- Iec Transformers