Shop All Power Supplies
Ie Power
Power Supply, 120V AC, 24V DC, 1A
Mfr # 5620A13
Zoro # G309942640
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 24V DC
- Output Amps 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ie Power
- MFR # 5620A13
- Zoro # G309942640
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 120V AC |
Output Voltage | 24V DC |
Output Amps | 1A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Extra Big Digit Timer (TM15)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (841)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (A2475)
- IE POWER Power Supply, 120V AC, 5V DC, 2A (5620A11)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 480W, 20.0A, DIN Rail (CPS20.241)
- DINERGY DC Power Supply, 12V DC, 120W (MD120-12A-1C)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- FUNCTIONAL DEVICES DC Power Supply, 100 to 240V AC, 24V DC, 120W, 5A, DIN Rail (PULS-PIC120-241D)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 36W, 1.4-2.8A, DIN Rail (ML30.106)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 12V DC, 120W, 10A, DIN Rail (SDR-120-12)
- Ie Power Power Supplies