Shop All Tents
Idmworldwide
IDM Worldwide 3020907 Traditional Door Canopy Burgundy 6 ft.
Mfr # 3020907
Zoro # G204085312
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Idmworldwide
- MFR # 3020907
- Zoro # G204085312
- UPC # 814894014438
- Country of Origin United States
- Category Tents
Description
Features
- Door Canopy in a Box, Traditional Style Door Canopy feature scalloped edges with white piping and have been a favorite of Do it Yourselfers for 12 plus years
- Patented interchangeable NO rust, 100% Aluminum frame and commercial grade hardware accompanies our door canopy cover all in one box
- Sunsational Select fabric is one of the highest quality durable solution dyed outdoor, mildew resistant, PU coated fabric on the market today
- Color - Burgundy
- Size - 6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO 12" Gas Chain Saw (CS-271T-12)
- HUSQVARNA Front Wheel And Tire Assembly 8" (581009202)
- MTD Air Filter (OEM-751-10794)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 28 in L Yellow Polymer with Fiberglass Core Handle (49657)
- GIGA TENTS The Party Tent - Green (GT 004 G)
- WAKEMAN OUTDOORS 6 Person Tent with Screen Room, Teal (75-CMP1120)
- LEISURE SPORTS 2-person Dome Tent, Water Resistant, Removable Rain Fly and Carry Bag for Camping, Hiking (Green) (363255UNB)
- LEISURE SPORTS Leisure Sports 2-Person Dome Tent, Ultralight for Camping, Dual Doors and Rain Fly, Green (536564YHV)
- LEISURE SPORTS Beach Tent, Sun Shelter for Shade with UV Protection, Water/Wind Resistant, Easy Set Up, Yellow (165179EZJ)
- NAPIER Napier 19100 10 x 10 ft. Backroadz SUV Tent (19100)
- COLEMAN 6-Person Skydome™ Camping Tent - Dark Room™ (2000036529)
- Idmworldwide Tents