Shop All Stretch Wrap
Idl Packaging
Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK4
Mfr # F-51-4
Zoro # G6619226
product price: $44.69
/pk 4, $11.17/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Extended Handle
- Width 5"
- Length 1000'
- Color Clear
- Thickness 80 Guage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # F-51-4
- Zoro # G6619226
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 1000' |
Overall Length | 6 |
Overall Height | 12 |
Overall Width | 6 |
Core Size | 1" |
Size | 5" |
Details
Features | Extended Handle |
Color | Clear |
Thickness | 80 Guage |
Material | LLDPE |
For Use With | Pallets wrapping |
Stretch Wrap Style | Cast |
Weight | 6 |
Film Grade | Hand Stretch |
Description
Ideal for bundling and wrapping light and medium weight items
Strong self-adhesive makes it a good alternative to strapping, tape, twine and wire
5" - Width; 1000' - Length: 80 gauge - Thickness
Strong self-adhesive makes it a good alternative to strapping, tape, twine and wire
5" - Width; 1000' - Length: 80 gauge - Thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 2" Capacity, Pk50 (UNV81002)
- PRESSMAN Triominos Game (4451)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (5CND5)
- AZAR DISPLAYS Four-Tier Eight-Pocket Trifold Brochure Holder (252377)
- IDL PACKAGING Hand Stretch Wrap, 20"x1000 Ft., Cast, Clear (F-2080-1)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK2 (F-51-2)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK2 (F-31-2)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK12 (F-31-12)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK8 (F-31-8)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK4 (F-31-4)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A923)
- Idl Packaging Stretch Wrap