Shop All Stretch Wrap
Idl Packaging
Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK4
Mfr # F-31-4
Zoro # G6618483
product price: $41.89
/pk 4, $10.47/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reusable Handle
- Width 3"
- Length 1000'
- Color Clear
- Thickness 80 Guage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # F-31-4
- Zoro # G6618483
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 1000' |
Overall Width | 6 |
Overall Length | 6 |
Core Size | 3" |
Size | 3" |
Overall Height | 12 |
Details
Features | Reusable Handle |
Color | Clear |
Thickness | 80 Guage |
Material | LLDPE |
Stretch Wrap Style | Cast |
Film Grade | Hand Stretch |
For Use With | Pallets wrapping |
Weight | 6 |
Description
Ideal for bundling and wrapping light and medium weigh items
Great self-adhesive makes it alternative to strapping, tape, twine and wire
3" width; 1000 feet length; 80 gauge thickness
Great self-adhesive makes it alternative to strapping, tape, twine and wire
3" width; 1000 feet length; 80 gauge thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS INSTRUMENTS CALC, TI INSPIRE CXIICAS (TEXNSPIRECX2CAS)
- MALIN CO Baling Wire, 0.041 Dia, 1115 ft. (08-0410-005S)
- ZORO SELECT Triple Wall Boxes, 36" x 36" x 36", Kraft, 5/Bundle (55VJ58)
- BETTER OFFICE PRODUCTS Thank You Cards W/Envs, 4 Cover Designs, Blank Inside, All Occasions, Serinity Collection, 100PK (64522)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK2 (F-31-2)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK8 (F-51-8)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK12 (F-31-12)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK12 (F-51-12)
- IDL PACKAGING Hand Stretch Wrap, 20"x1000 Ft., Cast, Clear (F-2080-1)
- IDL PACKAGING Hand Stretch Film, 18"x1500 Ft., Cast, Black (FB-1880-1)
- PREFERRED PLASTICS & PACKAGING CO.. 65 Gauge Hybrid Stretch Wrap 18 x 1500' (18x65x1500ft AEP ADW)
- Idl Packaging Stretch & Shrink Wrap