Shop All Stretch Wrap
Idl Packaging
Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK12
Mfr # F-31-12
Zoro # G6618438
product price: $90.99
/pk 12, $7.58/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reusable Handle
- Width 3"
- Length 1000'
- Color Clear
- Thickness 80 Guage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # F-31-12
- Zoro # G6618438
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 1000' |
Overall Length | 8 |
Core Size | 3" |
Overall Width | 8 |
Size | 3" |
Overall Height | 16 |
Details
Features | Reusable Handle |
Color | Clear |
Thickness | 80 Guage |
Material | LLDPE |
Stretch Wrap Style | Cast |
Weight | 14 |
Film Grade | Hand Stretch |
For Use With | Pallets wrapping |
Description
Ideal for bundling and wrapping light and medium weigh items
Great self-adhesive makes it alternative to strapping, tape, twine and wire
3" width; 1000 feet length; 80 gauge thickness
Great self-adhesive makes it alternative to strapping, tape, twine and wire
3" width; 1000 feet length; 80 gauge thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Rainbow Knitted Puppet (007002)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Blue (27121)
- DYKEM Tube Marker, Medium Tip, Blue Color Family, Ink (83418)
- PAPER MATE Clearpoint Elite Mechanical Pencils, 0.7 mm, HB (#2), Black, PK2 (1799404)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK4 (F-51-4)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK2 (F-31-2)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK4 (F-31-4)
- IDL PACKAGING Hand Stretch Film, 18"x1500 Ft., Cast, Black (FB-1880-1)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK8 (F-31-8)
- IDL PACKAGING Hand Stretch Wrap, 20"x1000 Ft., Cast, Clear (F-2080-1)
- WESTERN PLASTICS Film Pallet Stretch Wrap 12"x60x2000', PK4 (PSF04)
- Idl Packaging Stretch Wrap