Shop All Strapping Machines
Idl Packaging
Strapping Machine Kit, Polypropylene, 9900 Ft. L
Mfr # A.PPSK.12.9900
Zoro # G6618982
product price: $1,526.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,526.99
Free 30-Day Returns
Key Features
- Voltage 110VAC
- Size 1/2"
- For Use With Polypropylene Strapping
- Finish Embossed
- Seal Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # A.PPSK.12.9900
- Zoro # G6618982
- Country of Origin Taiwan, Province of China
- Category Strapping Machines
Dimensions
Size | 1/2" |
Width | 1/2" |
Length | 9900' |
Details
Voltage | 110VAC |
For Use With | Polypropylene Strapping |
Finish | Embossed |
Seal Type | Automatic |
Weight | 195 |
Material | Polypropylene |
Includes | Machine, Coil |
Color | White |
Joint Type | Friction Weld |
Description
1/2" Polypropylene (PP) Strapping Kit, Table Top Machine + 1/2" PP Strapping Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instant Foam 18" x 18", Pk36 (2CXC4)
- TAPE LOGIC Tape LogicĀ® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL1052)
- AVERY Shipping Labels with Sure Feed fo, PK150 (6874)
- MEAD 6 in. W X 9-1/2 in. L College Ruled Spiral Notebook (06180)
- SIGNODE Strapping Machine, Table Top, Semiautomatc (TTX)
- FROMM Strapping Sealer, Manual, Standard Duty (A337/19 13.1916)
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Auto, 3/8"31-7/8" (AUTOPAC300-3/8)
- FROMM Strapping Sealer, Manual, Standard Duty (A335/12.7 13.2770)
- UST Steel Pneumatic Notch Sealer for 1 1/4 Steel Straps (UST 1315)
- UST Pneumatic Combination Tool for 3/4 Steel Straps (UST 1345)
- UST Manual Cutter for up to 2 Steel Straps (UST 1415)
- Idl Packaging Strapping Machines