Shop All Plastic Strapping
Idl Packaging
Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner/Dispenser
Mfr # CCSK.1.1312-D
Zoro # G6619138
product price: $1,030.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,030.99
Free 30-Day Returns
Key Features
- Material Composite Cord
- Finish Composite
- Length 1312'
- Break Strength 1730 lbs.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # CCSK.1.1312-D
- Zoro # G6619138
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 1312' |
Size | 1" |
Overall Length | 42 |
Overall Width | 36 |
Overall Height | 48 |
Width | 1" |
Details
Material | Composite Cord |
Finish | Composite |
Break Strength | 1730 lbs. |
Color | White |
Seal Type | Buckle |
Includes | Tensioner, Coil, Buckles, Dispenser |
Weight | 165 |
For Use With | Cord Strapping |
Description
Full strapping kit with premium tools 1 1/4" composite cord Included: 1 1/4" HD composite cord strapping 820 feet, Dispenser 250 galvanized buckles, HD tensioner with cutter (MUL-375) For high volume, intensive strapping Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time. Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Yellow, 9 x 12", PK15 (43916)
- AVERY DENNISON Label, 1"X3", NeonOrange, PK200 (05477)
- FECHOMETAL USA Band, 304 Stainless Steel, 1.1/4"X0.044"X100Ft (FTA9311317000E)
- A2Z SCILAB Fluoride Coated Trauma Utility Tactical Shears 7.25" - All Black (A2Z-ZR161)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.12.200)
- IDL PACKAGING 1/2" Polyester Strapping Kit, Tensioner/Sealer/Dispenser (B.PSK.12.5800-D)
- IDL PACKAGING Strapping Buckles, Galvanized, 1 1/4", PK250 (BG-114)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft., Dispenser Combination Tool (C-PPSK.12.9000-D)
- IDL PACKAGING 3/4" Woven Poly, Mini Coil, 300 Ft., White (MiniCW34)
- IDL PACKAGING Poly Cord Strapping, 3/4"x1640 Ft., White (CCS-34)
- ZORO SELECT Strapping, 7200 ft. L, Polypropylene (6LGA1)
- Idl Packaging Strapping