Shop All Plastic Strapping
Idl Packaging
Strapping Kit, 1 1/4" Cord Strapping, 820 Ft., Tensioner
Mfr # CCSK.114.820
Zoro # G6618447
product price: $841.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$841.99
Free 30-Day Returns
Key Features
- Material Composite Cord
- Finish Composite
- Length 820'
- Break Strength 3300 lbs.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # CCSK.114.820
- Zoro # G6618447
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 820' |
Overall Height | 48 |
Overall Width | 36 |
Overall Length | 42 |
Size | 1 1/4" |
Width | 1 1/4" |
Details
Material | Composite Cord |
Finish | Composite |
Break Strength | 3300 lbs. |
Color | White |
Seal Type | Buckle |
Weight | 165 |
For Use With | Cord Strapping |
Includes | Tensioner, Coil, Buckles |
Description
Full strapping kit with premium tools 1 1/4" composite cord Included 1 1/4" HD composite cord strapping 820 feet 250 galvanized buckles HD tensioner with cutter (MUL-375) For high volume intensive strapping Consumables such as strap seals and buckles can be reordered separately Tools will last for a long time Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Ezpeel, Lsr, 1X4, We 2000PK (AVE5161)
- MONOPRICE Filament, PLA, Blue (11043)
- COMPLYRIGHT Employee Record Organizer, 3 Section, PK25 (A3103)
- OPTIMA SCALES Optima Scales OP-926-5000 Hanging Scale - 5000 lbs x 1 lb. (OP-926-5000)
- IDL PACKAGING Poly Cord Strapping, 3/4"x1640 Ft., White (CCS-34)
- IDL PACKAGING 3/4" Strapping Buckles, Phosphate, PK100 (BP-34-M)
- IDL PACKAGING 1/2" Polyester Strapping, 200 Ft., Black (PET.12.200)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK1000 (PP-O-12)
- IDL PACKAGING Cord Strappping, 3/4"x1640 Ft., 2425# Break (CW.34.2425)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 1000 Ft. Tensioner (WCSK.34.1000)
- ZORO SELECT Strapping Kit, Embossed, 9000 ft. L (16P044)
- Idl Packaging Strapping