Shop All Strapping Dispensers
Idl Packaging
Strapping Dispenser, Steel Strapping
Mfr # CA505
Zoro # G6619533
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 29
- Material steel
- Fits Core Dia. 16" x 3" or 16" x 6"
- Color White
- Finish High Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # CA505
- Zoro # G6619533
- Country of Origin Taiwan, Province of China
- Category Strapping Dispensers
Dimensions
Overall Height | 29 |
Fits Core Dia. | 16" x 3" or 16" x 6" |
Overall Length | 19 |
Overall Width | 34 |
Details
Material | steel |
Color | White |
Finish | High Gloss |
For Use With | Steel or Polyester Strapping |
Features | Solid Rubber Wheels |
Weight | 63 |
Description
IDL Packaging CA505 Strapping Cart/Dispenser for Steel Strapping Coils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Clear Easy Peel® Shipping Labels for Laser Printers 5663, 2" x 4", Box of 500 (727825663)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 36"x300', Kraft (IKP3660)
- PAPER MATE Ballpoint Pens, Textured, Plastic, PK12 (2095462)
- MONOPRICE Filament, PLA, Clear (11551)
- IDL PACKAGING Strapping Dispenser, Cord Strapping, 8"x8" Core (CA240-C)
- IDL PACKAGING Strapping Dispenser, Mini Coil Strapping (CA920)
- IDL PACKAGING Strapping Dispenser, Polypropylene Strapping, 8"x8" Core (CA240-P)
- MIP Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap, Wheel Diameter: 8 in (MIP-6100)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3200)
- BSC PREFERRED SC52 - Heavy-Duty Strapping Cart (H-39)
- UST Strap Dispenser for Steel Straps (UST 2560)
- Idl Packaging Strapping