Shop All Strapping Dispensers
Idl Packaging
Strapping Dispenser, Mini Coil Strapping
Mfr # CA920
Zoro # G6619734
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 14
- Features Solid Rubber Wheels
- Weight 11
- Color White
- For Use With Steel Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # CA920
- Zoro # G6619734
- Country of Origin Taiwan, Province of China
- Category Strapping Dispensers
Dimensions
Overall Height | 14 |
Overall Length | 11 |
Overall Width | 15 |
Details
Features | Solid Rubber Wheels |
Weight | 11 |
Color | White |
For Use With | Steel Strapping |
Finish | High Gloss |
Material | steel |
Description
IDL Packaging CA920 Multi-Function Strapping Box/Dispenser for Mini Strapping Coils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Red, 3000/Case (LL173RD)
- UNIVERSAL ONE 48"x72" Magnetic Melamine Whiteboard, (UNV43735)
- LEXMARK Black Drum 100K YLD (24B6025)
- STOREX Mobile File Storage Box, Letter, 14-1/4x15 (STX61507U01C)
- IDL PACKAGING Strapping Dispenser, Polypropylene Strapping, 8"x8" Core (CA240-P)
- IDL PACKAGING Strapping Dispenser, Steel Strapping (CA505)
- IDL PACKAGING Strapping Dispenser, Cord Strapping, 8"x8" Core (CA240-C)
- MIP Heavy Duty Floor Mount 'Cobra' Dispenser for Ribbon Wound Steel Strap (MIP-8350)
- ZORO SELECT Strapping Dispenser, 8in. Core dia., Steel (48UY03)
- GLOBAL INDUSTRIAL Strapping Dispenser Cart, Fits 8 & 16 Cores (241121)
- ZORO SELECT Strapping Dispenser, 16in. Core dia, Steel (48UY02)
- Idl Packaging Strapping Dispensers