Shop All Strapping Dispensers
Idl Packaging
Strapping Dispenser, Cord Strapping, 8"x8" Core
Mfr # CA240-C
Zoro # G6619454
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21
- Fits Core Dia. 6" x 3"
- Overall Width 24
- For Use With Cord Strapping
- Material steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Idl Packaging
- MFR # CA240-C
- Zoro # G6619454
- Country of Origin Taiwan, Province of China
- Category Strapping Dispensers
Dimensions
Overall Height | 21 |
Fits Core Dia. | 6" x 3" |
Overall Width | 24 |
Overall Length | 20 |
Details
For Use With | Cord Strapping |
Material | steel |
Color | Black |
Finish | High Gloss |
Features | Solid Rubber Wheels |
Weight | 26 |
Description
Strapping Cart/Dispenser for Composite Cord Strapping Coils with 8 x 8 Core
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Prong Fasteners, 3/4 Inches, Size 3, Brass Plated, Pack of 100 PK (103032)
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV11140 Small Binder Clips; Black - 40 Per Pack (11140)
- ROARING SPRING PAPER PRODUCTS Kids Watercolor Pad, 9in. x 12in., 25 Sheets Per Pad, 6PK (52511)
- TAPE LOGIC Tape Logic® Acrylic Tape, 2 Mil, 4" x 72 yds., Clear, 6/Case (T92161006PK)
- IDL PACKAGING Strapping Dispenser, Mini Coil Strapping (CA920)
- IDL PACKAGING Strapping Dispenser, Steel Strapping (CA505)
- IDL PACKAGING Strapping Dispenser, Polypropylene Strapping, 8"x8" Core (CA240-P)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3200)
- UST Easy Load Dispenser for all strap types (UST 2501)
- TEKNIKA STRAPPING SYSTEMS Strapping Cart/Dispenser for Polyester, 16x6" Core (PD-3080)
- UST Strap Dispenser for Composite & PP Straps (UST 2580)
- Idl Packaging Strapping Dispensers