Shop All Strapping Dispensers
Idl Packaging
Strapping Dispenser, Cord Strapping, 6"x3" Core
Mfr # CA248
Zoro # G6619445
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21
- Weight 36
- Fits Core Dia. 6" x 3"
- Overall Width 24
- For Use With Cord Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # CA248
- Zoro # G6619445
- Country of Origin Taiwan, Province of China
- Category Strapping Dispensers
Dimensions
Overall Height | 21 |
Fits Core Dia. | 6" x 3" |
Overall Width | 24 |
Overall Length | 20 |
Details
Weight | 36 |
For Use With | Cord Strapping |
Color | White |
Finish | High Gloss |
Features | Solid Rubber Wheels |
Material | steel |
Description
IDL Packaging CA248 Standard Strapping Cart/Dispenser for Woven Cord Strapping Rolls with 6 x 3" Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 15", Clear (R1315)
- AVERY Insertable Big Tab Dividers, 5-Tab, 11 1/8 x 9 1/4 (11220)
- BERLIN HAZMAT Shipping Kit, 1 gal. Can, PK4 (HMS-6768M)
- WESTCOTT Scissors, 9" Titanium Bonded ExtremEdge Bent Scissor (14669)
- IDL PACKAGING Strapping Dispenser, Steel Strapping (CA505)
- IDL PACKAGING Strapping Dispenser, Polypropylene Strapping, 8"x8" Core (CA240-P)
- IDL PACKAGING Strapping Dispenser, Mini Coil Strapping (CA920)
- IDL PACKAGING Strapping Dispenser, Cord Strapping, 8"x8" Core (CA240-C)
- ZORO SELECT Strapping Dispenser, 16in. Core dia, Steel (48UY02)
- UST Strap Dispenser for Steel Straps (UST 2560)
- ENCORE PACKAGING Strapping Dispenser, HD, Ribbon Wound (EP-3350)
- Idl Packaging Strapping Dispensers