Shop All Plastic Strapping
Idl Packaging
Strapping Buckles, Galvanized, 1 1/4", PK30
Mfr # BG-114-M
Zoro # G6619052
product price: $36.69
/pk 30, $1.22/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Color Silver
- Width 1 1/4"
- Overall Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # BG-114-M
- Zoro # G6619052
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Width | 1 1/4" |
Overall Height | 8 |
Size | 1 1/4" |
Overall Length | 6 |
Overall Width | 4 |
Details
Material | Steel |
Finish | Galvanized |
Color | Silver |
Weight | 6.5 |
For Use With | Composite Cord Strapping |
Description
IDL Packaging 1 1/4" Heavy Duty Strap Wire Buckles, Galvanized, Pack of 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Hourly Production Tracking Board Aluminum Dry Erase 32in x 24in (HOURLYTRACK-3224-DRYERASE)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0396830)
- SURTEK Acrylic Tan Packing Tape 2 X 40M (138036)
- SHARPIE Super Sharpie® Markers, Black, 12/Case (MK305BK)
- IDL PACKAGING 1/2" Polyester Strapping Kit, Tensioner/Sealer/Dispenser (B.PSK.12.5800-D)
- IDL PACKAGING 3/4" Strapping Buckles, Phosphate, PK100 (BP-34-M)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft., Dispenser Combination Tool (C-PPSK.12.9000-D)
- IDL PACKAGING 1/2" Polyester Strapping, 200 Ft., Black (PET.12.200)
- IDL PACKAGING 1/2" Polyester Strapping Kit, Tensioner/Sealer (B.PSK.12.5800)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 8"x8" Core, Black (H-12600-88)
- KUBINEC Kubinec CL-114 1.25 in. Orange Woven Polyester Strap; 600 ft. Coil - 3835 lbs System Strength - 4 Rolls (CL-114)
- Idl Packaging Plastic Strapping