Shop All Steel Strapping Seals
Idl Packaging
Steel Strapping Seals, 5/8", Open, Snap-On, PK100
Mfr # ST-O-58-M
Zoro # G6619594
product price: $21.29
/pk 100, $0.21/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Open
- Size 5/8"
- Material Steel
- Width 5/8"
- For Use With Steel Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # ST-O-58-M
- Zoro # G6619594
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 5/8" |
Width | 5/8" |
Overall Width | 3 |
Overall Length | 5 |
Overall Height | 7 |
Details
Seal Type | Open |
Material | Steel |
For Use With | Steel Strapping |
Color | Silver |
Weight | 3 |
Description
IDL Packaging 5/8" Open (Snap-On) Seals for Steel Strapping, Pack of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Paper, Astrobrt, 24#, Vulcn Gn Pk (WAU21859)
- MELISSA & DOUG Suspend Family Game (4371)
- PRESSMAN Tic Tac Toe Board Game (150512)
- SCOTCH Heavy Duty Packaging Tape, Clear, PK6 (38506)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK1000 (ST-O-34)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK100 (ST-C-34-M)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK1000 (ST-O-58)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK1000 (ST-O-12)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK100 (ST-O-34-M)
- ENCORE PACKAGING Open Seals, Snap-On, HD, 3/4", PK1000 (S34SO3)
- Idl Packaging Strapping