Shop All Steel Strapping Seals
Idl Packaging
Steel Strapping Seals, 5/8", Closed, Push, PK1000
Mfr # ST-C-58
Zoro # G6618955
product price: $66.99
/pk 1000, $0.07/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Closed
- Size 5/8"
- Material Steel
- For Use With Steel Strapping
- Overall Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # ST-C-58
- Zoro # G6618955
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 5/8" |
Overall Height | 12 |
Overall Length | 9 |
Overall Width | 4 |
Width | 5/8" |
Details
Seal Type | Closed |
Material | Steel |
For Use With | Steel Strapping |
Weight | 12 |
Color | Silver |
Description
IDL Packaging 5/8" Closed (Push Type) Seals for Steel Strapping, Box of 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 1/2" Strap Width, Black, Pack of 1000 (OST48A)
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors (WTR44-CF)
- NOVUS Premium HD Staples, 23/10, 1k, 10mm, PK1000 (042-0531)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 24", White, 50/Case (P2024W)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK1000 (ST-O-12)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK100 (ST-O-58-M)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK100 (ST-C-34-M)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK100 (ST-O-34-M)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Push, PK100 (ST-C-58-M)
- BAND-IT Clip, 5/8 In., PK50 (GRC155)
- Idl Packaging Steel Strapping Seals