Shop All Steel Strapping Seals
Idl Packaging
Steel Strapping Seals, 3/4", Open, Snap-On, PK1000
Mfr # ST-O-34
Zoro # G6618702
product price: $80.79
/pk 1000, $0.08/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Open
- Size 3/4"
- Material Steel
- For Use With Steel Strapping
- Overall Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # ST-O-34
- Zoro # G6618702
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Overall Width | 4 |
Width | 3/4" |
Overall Height | 12 |
Overall Length | 9 |
Details
Seal Type | Open |
Material | Steel |
For Use With | Steel Strapping |
Weight | 13 |
Color | Silver |
Description
IDL Packaging 3/4" Open (Snap-On) Seals for Steel Strapping, Box of 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Rewinder, For 1/6 to 2" Labels (RW001)
- PACON Multi-Purpose Paper, Lemon Yellow, 8.5in x 11in, PK500 (P102055)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK35 (56JM26)
- PERFECT AIRE MICROWAVE BLK 1.3CU FT (1PMB13)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK100 (PET-O-58-M)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK1000 (ST-O-58)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK100 (ST-C-34-M)
- IDL PACKAGING 1/2" Serrated Open Seal, Polyester, PK100 (PET-O-12-M)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK1000 (ST-C-34)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK100 (ST-O-34-M)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 3/8" Width, PK100 (FDT4395310NFMT)
- Idl Packaging Strapping