Shop All Steel Strapping Seals
Idl Packaging
Steel Strapping Seals, 3/4", Closed, Push, PK100
Mfr # ST-C-34-M
Zoro # G6618666
product price: $25.75
/pk 100, $0.26/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Closed
- Size 3/4"
- Material Steel
- Overall Height 7
- Overall Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # ST-C-34-M
- Zoro # G6618666
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Overall Height | 7 |
Overall Width | 3 |
Width | 3/4" |
Overall Length | 5 |
Details
Seal Type | Closed |
Material | Steel |
For Use With | Steel Strapping |
Weight | 3 |
Color | Silver |
Description
IDL Packaging 3/4" Closed (Push Type) Seals for Steel Strapping, Pack of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Pocket Calculator, LCD, 8 Digits (700)
- SHURTAPE Carton Tape, Yellow, 48mm x 100m, PK36 (HP 200)
- ZORO SELECT Double Wall Boxes, 24" x 14" x 14", Kraft, 10/Bundle (55VM31)
- QUARTET Board, Glass, Desktop, 18X6 (QRTGDP186)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK100 (PET-O-58-M)
- IDL PACKAGING Steel Strapping Seals, 1 1/4", Closed, Push, PK50 (ST-C-114-M)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK1000 (ST-O-34)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK1000 (ST-O-12)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK100 (ST-O-34-M)
- BAND-IT 2 Bolt Brackit, 3/4 Slot, PK50 (D00999)
- Idl Packaging Strapping