Shop All Steel Strapping Seals
Idl Packaging
Steel Strapping Seals, 1/2", Closed, Push, PK1000
Mfr # ST-C-12
Zoro # G6619016
product price: $52.89
/pk 1000, $0.05/ea
$52.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Closed
- Size 1/2'
- Material Steel
- Width 1/2'
- Overall Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # ST-C-12
- Zoro # G6619016
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1/2' |
Width | 1/2' |
Overall Height | 12 |
Overall Width | 4 |
Overall Length | 9 |
Details
Seal Type | Closed |
Material | Steel |
Weight | 10 |
For Use With | Steel Strapping |
Color | Silver |
Description
IDL Packaging 1/2" Closed (Push Type) Seals for Steel Strapping, Box of 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 64, 3-1/2" x 1/4", Natural, 1 lb. Box (20645)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV10630)
- FELLOWES Wire File, 8 Comp, Steel, 10x12x11, Black (72614)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 24In (1162A)
- IDL PACKAGING Steel Strapping Seals, 1/2", Closed, Push, PK100 (ST-C-12-M)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK1000 (ST-O-34)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK1000 (PET-O-58)
- IDL PACKAGING Steel Strapping Seals, 1 1/4", Closed, Push, PK50 (ST-C-114-M)
- IDL PACKAGING 1/2" Serrated Open Seal, Polyester, PK100 (PET-O-12-M)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK100 (ST-C-34-M)
- ENCORE PACKAGING Seals, Snap-On, 5/8", PK1000 (P58SO2)
- Idl Packaging Steel Strapping Seals