Shop All Steel Strapping Seals
Idl Packaging
Steel Strapping Seals, 1/2", Closed, Push, PK100
Mfr # ST-C-12-M
Zoro # G6618693
product price: $16.79
/pk 100, $0.17/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Closed
- Size 1/2"
- Material Steel
- Weight 2
- Overall Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # ST-C-12-M
- Zoro # G6618693
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1/2" |
Overall Height | 7 |
Width | 1/2" |
Overall Width | 3 |
Overall Length | 5 |
Details
Seal Type | Closed |
Material | Steel |
Weight | 2 |
For Use With | Steel Strapping |
Color | Silver |
Description
IDL Packaging 1/2" Closed (Push Type) Seals for Steel Strapping, Pack of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Film for Pinnacle 27, 25" x 500 ft. (3125311EZ)
- FISCH Pen Drill (FSN-322559)
- BLACK N RED 11 x 8-1/2" Twinwire Notebook, Binding: Wirebound (JDKK66652)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Needle Tip, 12/BX, BK Ink PK (PENLRN7ABX)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK100 (ST-C-34-M)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK1000 (ST-C-34)
- IDL PACKAGING 1/2" Serrated Open Seal, Polyester, PK100 (PET-O-12-M)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK100 (ST-O-58-M)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK1000 (ST-O-34)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK1000 (ST-O-12)
- ENCORE PACKAGING Open Seals, Snap-On, HD, 1-1/4", PK1000 (S114SO3)
- Idl Packaging Steel Strapping Seals