Shop All Steel Strapping Seals
Idl Packaging
Steel Strapping Seals, 1 1/4", Closed, Push, PK50
Mfr # ST-C-114-M
Zoro # G6618815
product price: $34.99
/pk 50, $0.70/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Closed
- Size 1 1/4"
- Material Steel
- Overall Length 5
- Width 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # ST-C-114-M
- Zoro # G6618815
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1 1/4" |
Overall Length | 5 |
Width | 1 1/4" |
Overall Width | 3 |
Overall Height | 7 |
Details
Seal Type | Closed |
Material | Steel |
Weight | 4 |
Color | Silver |
For Use With | Steel Strapping |
Description
IDL Packaging 1 1/4" Closed (Push Type) Seals for Steel Strapping, Pack of 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expanding Wallet, 3.5", Elastic Cord, Red (1056ELOX)
- GLOBE SCIENTIFIC Slide Mailer, Red Screwcap, Pp, PK500 (513068)
- REDIFORM Composition Notebook, 7-1/4" x 9-1/4" (A7150BLK)
- A2Z SCILAB Castroviejo Micro Scissors 7" Straight, Round Handle (A2Z-ZR544)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK100 (ST-C-34-M)
- IDL PACKAGING 1/2" Serrated Open Seal, Polyester, PK100 (PET-O-12-M)
- IDL PACKAGING Steel Strapping Seals, 1/2", Closed, Push, PK100 (ST-C-12-M)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK100 (ST-O-34-M)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK1000 (ST-O-34)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK100 (ST-O-58-M)
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- Idl Packaging Strapping