Shop All Shipping Cartons
Idl Packaging
Shipping and Moving Box, 8"x8"x8", PK25
Mfr # B-888-25
Zoro # G6619585
product price: $73.35
/pk 25, $2.93/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Overall Length 16
- Material Corrugate
- Weight 15
- Overall Height 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B-888-25
- Zoro # G6619585
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Overall Length | 16 |
Overall Height | 16 |
Overall Width | 8 |
Details
Color | Kraft |
Material | Corrugate |
Weight | 15 |
Description
IDL Packaging 8"L x 8"W x 8"H Small Box (Pack of 25) for Moving, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tempo Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87097)
- DYMO Label, Shpg, Hicap, We, 300L/Rl (DYM30256)
- FROGGY'S FOG Titan H2 Hazer (FHM-TITAN-H2)
- ZORO SELECT Tape Dispenser Wiper, 3-1/8"H x 3-7/64"L (52WX77)
- IDL PACKAGING 16L x 10W x 8H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-16108-10)
- IDL PACKAGING 18L x 12W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-18126-25)
- IDL PACKAGING 12L x 9W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-1296-5)
- IDL PACKAGING Shipping and Moving Box, 6"x6"x6", PK25 (B-666-25)
- IDL PACKAGING 36L x 12W x 10H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-361210-10)
- IDL PACKAGING 20L x 14W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-20146-10)
- ZORO SELECT Corrugated Boxes, 32" x 32" x 12", Kraft, 10/Bundle (55VJ38)
- Idl Packaging Shipping Cartons