Shop All Shipping Cartons
Idl Packaging
Shipping and Moving Box, 8"x6"x4", PK5
Mfr # B-864-5
Zoro # G6618928
product price: $12.59
/pk 5, $2.52/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Overall Length 11
- Material Corrugate
- Overall Height 14
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B-864-5
- Zoro # G6618928
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Overall Length | 11 |
Overall Height | 14 |
Overall Width | 2 |
Details
Color | Kraft |
Material | Corrugate |
Weight | 2 |
Description
IDL Packaging 8"L x 6"W x 4"H Small Box (Pack of 5) for Presents, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73/9H)
- MARKAL Paint Marker, Medium Tip, Fluorescent Pink Color Family, Paint (97053)
- AMPAD Pad, Quad, 4X4 Ruled, 8.5X11 Pk (TOP22000)
- GEM Push Pins, 3/8", Aluminum, PK100 (CPAL3)
- IDL PACKAGING 8L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-866-5)
- IDL PACKAGING 14L x 10W x 8H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-14108-25)
- IDL PACKAGING 16L x 8W x 4H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-1684-5)
- IDL PACKAGING 36L x 12W x 10H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-361210-10)
- IDL PACKAGING 22L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-2266-5)
- IDL PACKAGING 20L x 14W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-20146-10)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 9", Kraft, 25/Bundle (11R328)
- Idl Packaging Shipping & Moving Boxes