Shop All Shipping Cartons
Idl Packaging
Shipping and Moving Box, 8"x6"x4", PK25
Mfr # B-864-25
Zoro # G6619804
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Overall Width 6
- Weight 7
- Overall Height 14
- Overall Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Idl Packaging
- MFR # B-864-25
- Zoro # G6619804
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Overall Width | 6 |
Overall Height | 14 |
Overall Length | 14 |
Details
Color | Kraft |
Weight | 7 |
Material | Corrugate |
Description
IDL Packaging 8"L x 6"W x 4"H Small Box (Pack of 25) for Presents, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Carton Tape, Paper, Brown/Red, 3Inx450Ft (15C804)
- ZORO SELECT Heat Activated Shrink Film 22" x 2000 ft., PVC (5URR3)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems VFolder37 Flat Storage File Folders Upto 24 x 36 in. (VFolder37)
- AVERY DENNISON Numerical Index Tab-52, 8-1/2 x 11", White, PK25 (01052)
- IDL PACKAGING 32L x 16W x 16H Corrugated Boxes for Shipping or Moving, Heavy Duty, 15PK (B-321616-15)
- IDL PACKAGING Shipping and Moving Box, 10"x10"x10", PK5 (B-101010-5)
- IDL PACKAGING Shipping and Moving Box, 8"x8"x8", PK25 (B-888-25)
- IDL PACKAGING 16L x 10W x 4H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-16104-25)
- IDL PACKAGING 8L x 8W x 4H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-884-25)
- IDL PACKAGING 9L x 6W x 2H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-962-5)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 30", Kraft, 15/Bundle (493T63)
- Idl Packaging Shipping & Moving Boxes