Shop All Shipping Cartons
Idl Packaging
Shipping and Moving Box, 7"x5"x3", PK5
Mfr # B-753-5
Zoro # G6618377
product price: $16.95
/pk 5, $3.39/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Material Corrugate
- Overall Width 3
- Overall Length 12
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B-753-5
- Zoro # G6618377
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Overall Width | 3 |
Overall Length | 12 |
Overall Height | 12 |
Details
Color | Kraft |
Material | Corrugate |
Weight | 2 |
Description
IDL Packaging 7"L x 5"W x 3"H Small Box (Pack of 5) for Presents, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Oil-Based, Medium Point, 5/PK, AST PK (SAN34971PP)
- AVERY TrueBlock Shipping Labels, Sure, PK2500 (5963)
- ARROW FASTENER Comp Elec Stapler (T50ACD)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 3 1/4" x 1 5/8", Green, 100/Case (G14023C)
- IDL PACKAGING 16L x 12W x 12H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-161212-10)
- IDL PACKAGING 16L x 10W x 8H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-16108-10)
- IDL PACKAGING 16L x 10W x 8H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-16108-25)
- IDL PACKAGING Shipping and Moving Box, 8"x8"x8", PK25 (B-888-25)
- IDL PACKAGING Shipping and Moving Box, 10"x10"x10", PK5 (B-101010-5)
- IDL PACKAGING 4L x 4W x 18H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-4418-5)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 36", Kraft, 10/Bundle (493T70)
- Idl Packaging Shipping Cartons