Shop All Shipping Cartons
Idl Packaging
Shipping and Moving Box, 7"x5"x3", PK10
Mfr # B-753-10
Zoro # G6618605
product price: $27.99
/pk 10, $2.80/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Overall Width 3
- Material Corrugate
- Overall Height 12
- Overall Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B-753-10
- Zoro # G6618605
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Overall Width | 3 |
Overall Height | 12 |
Overall Length | 12 |
Details
Color | Kraft |
Material | Corrugate |
Weight | 4 |
Description
IDL Packaging 7"L x 5"W x 3"H Small Box (Pack of 10) for Presents, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Mechanical Pencil, 0.7mm, Asst Barrel, PK2 (1738796)
- LORELL Lorell Business Card Storage Holder (LLR01030)
- JJ KELLER & ASSOCIATES Emergency Response Guidebook (REF303)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 46Lx36Wx85H (B2254995)
- IDL PACKAGING 8L x 8W x 4H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-884-5)
- IDL PACKAGING 16L x 12W x 12H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-161212-10)
- IDL PACKAGING 24L x 9W x 9H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-2499-25)
- IDL PACKAGING Shipping and Moving Box, 12"x6"x6", PK10 (B-1266-10)
- IDL PACKAGING Shipping and Moving Box, 6"x6"x6", PK10 (B-666-10)
- IDL PACKAGING Shipping and Moving Box, 10"x10"x10", PK5 (B-101010-5)
- BSC PREFERRED 9 x 6-1/4 x 2'' White Deluxe Literature Mailers, 50PK (MFL962)
- Idl Packaging Shipping & Moving Boxes