Shop All Shipping Cartons
Idl Packaging
Shipping and Moving Box, 6"x6"x6", PK25
Mfr # B-666-25
Zoro # G6618298
product price: $52.19
/pk 25, $2.09/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Material Corrugate
- Overall Length 14
- Weight 7
- Overall Height 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B-666-25
- Zoro # G6618298
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Overall Length | 14 |
Overall Height | 14 |
Overall Width | 6 |
Details
Color | Kraft |
Material | Corrugate |
Weight | 7 |
Description
IDL Packaging 6"L x 6"W x 6"H Small Box (Pack of 25) for Presents, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Crane Scale, Digital, 10000 lb./5000kg (IHS 10A)
- DIXON TICONDEROGA China Marker, Thin Black Color Family, 12 PK (DIX00081)
- SAFCO ORGANIZER, DSK, 3HRZ/3UPRT, ST (SAF3167BL)
- ZORO SELECT Double Wall Boxes, 24" x 14" x 14", Kraft, 10/Bundle (55VM31)
- IDL PACKAGING 32L x 16W x 16H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-321616-5)
- IDL PACKAGING Shipping and Moving Box, 33"x14"x14", PK10 (B-331414-10)
- IDL PACKAGING 28L x 14W x 14H Corrugated Boxes for Shipping or Moving, Heavy Duty, 20PK (B-281414-20)
- IDL PACKAGING 9L x 9W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-996-25)
- IDL PACKAGING 28L x 14W x 14H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-281414-5)
- IDL PACKAGING 24L x 9W x 9H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-2499-25)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 20", Kraft, 25/Bundle (493T67)
- Idl Packaging Shipping Cartons