Shop All Shipping Cartons
Idl Packaging
Shipping and Moving Box, 33"x14"x14", PK5
Mfr # B-331414-5
Zoro # G6618824
product price: $55.59
/pk 5, $11.12/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Material Corrugate
- Overall Width 2
- Weight 13
- Overall Length 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B-331414-5
- Zoro # G6618824
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Overall Width | 2 |
Overall Length | 29 |
Overall Height | 48 |
Details
Color | Kraft |
Material | Corrugate |
Weight | 13 |
Description
IDL Packaging 33"L x 14"W x 14"H Small Box (Pack of 5) for Moving, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Jumbo Magnetic Letters and Numbers, Uppercase Letters (0450)
- HP Toner Cartridge, Black, Max. 3100 (CF226A)
- HAMMERMILL Paper for Color 85x11 Inkjet, Laser Printable Multipurpose Card Stock White, White, 250PK (HAM122549)
- NEENAH PAPER Cardtock, Blast-Off, 250, PK250 (21911)
- IDL PACKAGING 32L x 16W x 16H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-321616-5)
- IDL PACKAGING 32L x 16W x 16H Corrugated Boxes for Shipping or Moving, Heavy Duty, 15PK (B-321616-15)
- IDL PACKAGING Shipping and Moving Box, 6"x6"x6", PK10 (B-666-10)
- IDL PACKAGING 16L x 10W x 8H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-16108-10)
- IDL PACKAGING 28L x 14W x 14H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-281414-5)
- IDL PACKAGING Shipping and Moving Box, 12"x6"x6", PK10 (B-1266-10)
- ZORO SELECT Corrugated Mailers, 6" x 6" x 4", White, 50/Bundle (M664)
- Idl Packaging Shipping Cartons