Shop All Shipping Cartons
Idl Packaging
Shipping and Moving Box, 33"x14"x14", PK10
Mfr # B-331414-10
Zoro # G6619375
product price: $87.49
/pk 10, $8.75/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Material Corrugate
- Weight 26
- Overall Width 4
- Overall Length 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B-331414-10
- Zoro # G6619375
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Overall Width | 4 |
Overall Length | 29 |
Overall Height | 48 |
Details
Color | Kraft |
Material | Corrugate |
Weight | 26 |
Description
IDL Packaging 33"L x 14"W x 14"H Small Box (Pack of 10) for Moving, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Message Date Stamp, Blue/Red, 12, Plastic (038931)
- ENERGEL Pen, Gel Ink, 0.7mm Medium Point, 3/PK, Blue PK (PENBLP77BP3C)
- PREMIER Guillotine Paper Trimmer, 26-3/4in.L, Wood (W18)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/5 ft., Black/Matte Silver (HGeS9515PK)
- IDL PACKAGING 16L x 10W x 8H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-16108-25)
- IDL PACKAGING 8L x 8W x 36H Corrugated Boxes for Shipping or Moving, Heavy Duty, 15PK (B-8836-15)
- IDL PACKAGING 32L x 16W x 16H Corrugated Boxes for Shipping or Moving, Heavy Duty, 15PK (B-321616-15)
- IDL PACKAGING 28L x 14W x 14H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-281414-5)
- IDL PACKAGING 24L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-2466-5)
- IDL PACKAGING Shipping and Moving Box, 6"x6"x6", PK10 (B-666-10)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", Kraft, 25/Bundle (11A675)
- Idl Packaging Shipping & Moving Boxes