Shop All Shipping Cartons
Idl Packaging
Shipping and Moving Box, 24"x8"x8, PK10
Mfr # B-2488-10
Zoro # G6618456
product price: $58.99
/pk 10, $5.90/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Material Corrugate
- Weight 6
- Overall Height 33
- Overall Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B-2488-10
- Zoro # G6618456
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Overall Height | 33 |
Overall Length | 17 |
Overall Width | 4 |
Details
Color | Kraft |
Material | Corrugate |
Weight | 6 |
Description
IDL Packaging 24"L x 8"W x 8"H Small Box (Pack of 10) for Moving, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Pocket Pointer, 24.5", Chrome Finish (V18001)
- ZORO SELECT 4" x 3" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPJ8)
- PENTEL Pen, Rsvp, Bp, Med, Bk, Dz, PK12 (BK91A)
- MELISSA & DOUG Jumbo Numbers Chunky Puzzle, 12in x 16in, 20 Pieces (3832)
- IDL PACKAGING 16L x 4W x 4H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-1644-10)
- IDL PACKAGING 22L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-2266-5)
- IDL PACKAGING 28L x 14W x 14H Corrugated Boxes for Shipping or Moving, Heavy Duty, 20PK (B-281414-20)
- IDL PACKAGING Shipping and Moving Box, 12"x12"x12", PK25 (B-121212-25)
- IDL PACKAGING Shipping and Moving Box, 24"x8"x8, PK5 (B-2488-5)
- IDL PACKAGING 9L x 6W x 2H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-962-5)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 4", Kraft, 25/Bundle (11K585)
- Idl Packaging Shipping Cartons