Shop All Shipping Cartons
Idl Packaging
Shipping and Moving Box, 12"x12"x4", PK10
Mfr # B-12124-10
Zoro # G6619122
product price: $39.35
/pk 10, $3.94/ea
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Overall Height 25
- Material Corrugate
- Overall Width 4
- Overall Length 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B-12124-10
- Zoro # G6619122
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Overall Height | 25 |
Overall Width | 4 |
Overall Length | 25 |
Details
Color | Kraft |
Material | Corrugate |
Weight | 6 |
Description
IDL Packaging 12"L x 12"W x 4"H Small Box (Pack of 10) for Moving, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTAPAK Ready to Ship Ecommerce Shipping, PK500, Width: 16 (FLRS16X16)
- MEAD Press-It Seal-It® Envelopes, 9in x 12in, PK60 (76080)
- EPSON 252 Black Ink XL, T252XL120S (T252xl120S)
- ZORO SELECT Blue Visitor Badge, 2-3/8 in. L, PK100 (45TU77)
- IDL PACKAGING 9L x 6W x 2H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-962-5)
- IDL PACKAGING 24L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-2466-5)
- IDL PACKAGING Shipping and Moving Box, 12"x12"x12", PK25 (B-121212-25)
- IDL PACKAGING 16L x 8W x 8H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-1688-25)
- IDL PACKAGING 32L x 16W x 16H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-321616-5)
- IDL PACKAGING 16L x 10W x 8H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-16108-10)
- ZORO SELECT Corrugated Boxes, 20" x 16" x 12", Kraft, 25/Bundle (493T78)
- Idl Packaging Shipping & Moving Boxes