Shop All Shipping Cartons
Idl Packaging
Shipping and Moving Box, 12"x12"x12", PK25
Mfr # B-121212-25
Zoro # G6618334
product price: $90.39
/pk 25, $3.62/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Overall Length 25
- Weight 30
- Overall Height 25
- Overall Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B-121212-25
- Zoro # G6618334
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Overall Length | 25 |
Overall Height | 25 |
Overall Width | 8 |
Details
Color | Kraft |
Weight | 30 |
Material | Corrugate |
Description
IDL Packaging 12"L x 12"W x 12"H Medium Box (Pack of 25) for Moving, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 22" x 28", Kraft, 50/Bundle (55VJ97)
- AVERY Round Ring View Binder, 1.5", White (05726)
- MANIMO Lizard, Blue, 2kg (0185-1)
- PACON Board, Rr, 22X28, 6Ply, We, 25Pk (PAC54611)
- IDL PACKAGING 12L x 9W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-1296-10)
- IDL PACKAGING 8L x 8W x 4H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-884-5)
- IDL PACKAGING 28L x 14W x 14H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-281414-5)
- IDL PACKAGING Shipping and Moving Box, 12"x12"x4", PK10 (B-12124-10)
- IDL PACKAGING Shipping and Moving Box, 8"x8"x8", PK25 (B-888-25)
- IDL PACKAGING 18L x 12W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-18126-25)
- ZORO SELECT Shipping Box, 24x6x6 in (55NN10)
- Idl Packaging Shipping & Moving Boxes