Shop All Shipping Cartons
Idl Packaging
Shipping and Moving Box, 12"x12"x12", PK10
Mfr # B-121212-10
Zoro # G6619357
product price: $43.99
/pk 10, $4.40/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Material Corrugate
- Overall Height 25
- Overall Width 4
- Overall Length 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B-121212-10
- Zoro # G6619357
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Overall Height | 25 |
Overall Width | 4 |
Overall Length | 25 |
Details
Color | Kraft |
Material | Corrugate |
Weight | 12 |
Description
IDL Packaging 12"L x 12"W x 12"H Medium Box (Pack of 10) for Moving, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black, Blue, Green, Red Mini Permanent Marker Set, Fine Tip, 4 PK (35113PP)
- CRAYOLA Anti-Dust Chalk Sticks, PK432 (BIN510320BN)
- ZORO SELECT Heavy-Duty Boxes, 12" x 12" x 12", Kraft, 25/Bundle (22XM04)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile This Side Up, Pk500 (16U869)
- IDL PACKAGING 4L x 4W x 18H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-4418-5)
- IDL PACKAGING 18L x 12W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-18126-10)
- IDL PACKAGING 24L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-2466-10)
- IDL PACKAGING 16L x 4W x 4H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-1644-5)
- IDL PACKAGING 22L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-2266-5)
- IDL PACKAGING 18L x 9W x 9H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-1899-5)
- PARTNERS BRAND Corrugated Boxes, 15" x 13" x 12", Kraft, 25/Bundle (151312)
- Idl Packaging Shipping & Moving Boxes