Shop All Shipping Cartons
Idl Packaging
Shipping and Moving Box, 10"x10"x10", PK25
Mfr # B-101010-25
Zoro # G6618946
product price: $62.49
/pk 25, $2.50/ea
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Material Corrugate
- Overall Length 21
- Overall Width 7
- Overall Height 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B-101010-25
- Zoro # G6618946
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Overall Length | 21 |
Overall Width | 7 |
Overall Height | 21 |
Details
Color | Kraft |
Material | Corrugate |
Weight | 15 |
Description
IDL Packaging 10"L x 10"W x 10"H Small Box (Pack of 25) for Moving, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 11 Pockets, Black (806407)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (146-A06-P02-A08)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 2", Kraft, 25/Bundle (55VH37)
- ESSELTE PENDAFLEX CORP. Esselte® Pocket Size Memo Notebook, 3" x 5", Narrow Ruled, Top Wirebound, White, 50 Sheets/Pad (25093)
- IDL PACKAGING 6L x 6W x 36H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-6636-10)
- IDL PACKAGING 16L x 4W x 4H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-1644-5)
- IDL PACKAGING 32L x 12W x 12H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-321212-5)
- IDL PACKAGING Shipping and Moving Box, 6"x6"x6", PK25 (B-666-25)
- IDL PACKAGING 18L x 12W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-18126-10)
- IDL PACKAGING 12L x 9W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-1296-5)
- ZORO SELECT Telescoping Inner Boxes, 47 1/4" x 39 1/2 x 36", Kraft, 5/Bundle (55VL58)
- Idl Packaging Shipping & Moving Boxes