Shop All Painting Tools
Idl Packaging
Set of Hand-Masker Device, 12 x 60 yd Masking Paper and 1.5 x 60 yd Masking Tape for Painting
Mfr # TH-120-12
Zoro # G808426634
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft/White
- Length 60 yards
- Material Paper
- Width 12 in and 1.5 in
- Net Weight 7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # TH-120-12
- Zoro # G808426634
- Country of Origin United States
- Category Painting Tools
Dimensions
Length | 60 yards |
Width | 12 in and 1.5 in |
Inside Dia. | 1 in |
Details
Color | Kraft/White |
Item | Masking Paper Set |
Material | Paper |
Net Weight | 7 lbs |
Features | 100% recyclable |
Application | Protection surfaces |
Thickness | 5.5 mil |
Includes | 1 roll plus dispenser |
Type | GP Tape |
Description
IDL Packaging Masking Kit includes: 1 Roll of General-Purpose Masking Paper, 12 inches x 60 yards; 1 Roll of General-Purpose Masking Tape, 1.41 inches x 60 yards; TH-120 Hand Tool Masking Paper/Tape Dispenser.Masking paper for painting is a type of kraft paper, which has a strong resistance to moisture exposure. It is used to cover areas from water-based materials such as paint, solvent, and others. It is good to use masking tape along with masking paper to protect your surfaces.Masking tapes are an extremely useful piece of equipment used in stencil painting, carpentry work, and a wide range of other applications. This tape is excellent for adhering masking paper to any surface.Unlike other devices, the TH-120 Masking Paper/Tape Dispenser comes with a 14 inches blade included. The hand masking device is a perfect solution to ease the struggle with masking and covering areas from any splatter during painting, renovation, construction, and other jobs involving water-based and oil-based materials.Sure, you can only use paper rolls for surface protection. But, for good paper securing results, you should use masking tape as well. To easily cover a large area use the TH-120 Hand Masking Paper/Tape Dispenser. It simplifies all operations and helps to get the dreary work done without extra effort. To make your purchase easy, we collected the most popular kits of masking products. You can choose any of them suits your project.Thank you for choosing our products and good luck with your project!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (1679830V)
- GRACO Airless Spray Gun Tip, Tip Size 0.019 In (XHD419)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (R105-3)
- LINZER Roller Frame Extend 5Wire 9In (RF300)
- IDL PACKAGING Set of Hand-Masker Device, 12 x 60 yd Masking Paper and 1.5 x 60 yd Painters Tape for Painting (TH-120-12-B)
- IDL PACKAGING Set of Hand-Masker Device, , 12in x 60 yd Masking Paper and, 1.5in x 60 yd Painters Tape, 6PK (TH-120-12-6-B)
- PETOSKEY PLASTICS P9941-07 12 x 400 ft., 0.31 Mil Steelcoat Painters Plastic (PE327375)
- NISSEN Temperature Indicator Stick, Degrees F: 302 (01302)
- PDI Pdi Inc 11604-06 14.5OZ 14.5 Oz Blue Plasti Dip Multipurpose Rubber Coating (11604-06 14.5OZ)
- WOOSTER WOOSTER FR950 Sherlock Pole Maintenance Kit (71497141187)
- BEHRENS Paint Pail Galvanized Stl 5Qt (B35)
- Idl Packaging Painting Tools