Shop All Kraft Paper
Idl Packaging
Recycled Kraft Paper, 24"x1200 Ft., 30 lb. Basis Weight
Mfr # KRAFT24-30
Zoro # G6619682
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1200'
- Width 24"
- Color Kraft
- Overall Height 24
- Weight 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # KRAFT24-30
- Zoro # G6619682
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 1200' |
Width | 24" |
Overall Height | 24 |
Overall Length | 8 |
Overall Width | 8 |
Size | 24" |
Details
Color | Kraft |
Weight | 25 |
Material | Paper |
Description
1200 foot multipurpose kraft paper roll allows you to cut to size you need for any project.
Brown wrapping paper great for safe and secure packing, package and gift wrapping, art projects and many other applications.
Brown wrapping paper great for safe and secure packing, package and gift wrapping, art projects and many other applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10, Type: Top Tab (UNV10280)
- PROCESSING POINT CARD, TIME, 100PK (HNTCG1100)
- UNI-BALL Marker, Oil-Based, 12-Color Set, Medium Point, Assorted PK (UBC63631)
- DYMO 6" x 4" Black/White Shipping Labels, Pk220 (1744907)
- IDL PACKAGING Recycled Kraft Paper, 18"x1200 Ft., 30 lb. Basis Weight (KRAFT18-30)
- IDL PACKAGING Recycled Kraft Paper, 18"x180 Ft., 30 lb. Basis Weight (P-1830-1)
- IDL PACKAGING 15 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-15)
- IDL PACKAGING 9 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-9)
- IDL PACKAGING 12 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-12)
- IDL PACKAGING 18 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-18)
- PARTNERS BRAND Kraft Paper Roll, 40#, 18" x 900', Kraft, 1 Roll (KP1840)
- Idl Packaging Protective Packaging