Shop All Kraft Paper
Idl Packaging
Recycled Kraft Paper, 18"x180 Ft., 30 lb. Basis Weight, PK4
Mfr # P-1830-4
Zoro # G6619488
product price: $73.99
/pk 4, $18.50/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 30 lbs.
- Length 180'
- Width 18"
- Color Brown
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # P-1830-4
- Zoro # G6619488
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 180' |
Width | 18" |
Overall Height | 18 |
Overall Width | 6 |
Overall Length | 6 |
Size | 18" |
Details
Basis Weight | 30 lbs. |
Color | Brown |
Weight | 10 |
Material | Paper |
Description
IDL Packaging 18" x 180' 30# Kraft Paper Roll, Brown (Pack of 4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/White (DK2212)
- BSC PREFERRED 18'' x 60 Gauge x 2000' Cast Hand Stretch Film, 4PK (S-3212)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Red, 15/Case (JTH115RD)
- ZORO SELECT 3" x 4" White Shipping Labels, Keep Dry, Pk500 (3WRX3)
- IDL PACKAGING Recycled Kraft Paper, 24"x1200 Ft., 30 lb. Basis Weight (KRAFT24-30)
- IDL PACKAGING Recycled Kraft Paper, 18"x180 Ft., 30 lb. Basis Weight (P-1830-1)
- IDL PACKAGING 9 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-9)
- IDL PACKAGING 12 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-12)
- IDL PACKAGING 15 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-15)
- IDL PACKAGING 18 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-18)
- TRIMACO 9in x 180' Green Premium Masking Paper (PR9)
- Idl Packaging Kraft Paper