Shop All Kraft Paper
Idl Packaging
Recycled Kraft Paper, 18"x180 Ft., 30 lb. Basis Weight, PK2
Mfr # P-1830-2
Zoro # G6619348
product price: $39.65
/pk 2, $19.83/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 30 lbs.
- Length 180'
- Width 18"
- Color Brown
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # P-1830-2
- Zoro # G6619348
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 180' |
Width | 18" |
Overall Length | 6 |
Size | 18" |
Overall Height | 18 |
Overall Width | 6 |
Details
Basis Weight | 30 lbs. |
Color | Brown |
Material | Paper |
Weight | 6 |
Description
IDL Packaging 18" x 180' 30# Kraft Paper Roll, Brown (Pack of 2)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Crane Scale, Digital, 300 lb./150kg (SHS 300A)
- SHARPIE China Marker, Medium Tip, Black Color Family, 12 PK (2089)
- GOLD SEAL Sheet Protectors, 11in. x 17in. Heavyweight Diamond Clear Poly, Side Loading, Ledger Size, 50PK (81405)
- GB GIFTS World Globe; Blue Oceans; 12 in. x 16 in. x 13 in.; Silver Base (GB127535)
- IDL PACKAGING Recycled Kraft Paper, 18"x1200 Ft., 30 lb. Basis Weight (KRAFT18-30)
- IDL PACKAGING 18 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-18)
- IDL PACKAGING Recycled Kraft Paper, 24"x1200 Ft., 30 lb. Basis Weight (KRAFT24-30)
- IDL PACKAGING 15 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-15)
- IDL PACKAGING 9 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-9)
- IDL PACKAGING Recycled Kraft Paper, 18"x180 Ft., 30 lb. Basis Weight (P-1830-1)
- PARTNERS BRAND Kraft Paper Roll, 40#, 20" x 900', Kraft, 1 Roll (KP2040)
- Idl Packaging Kraft Paper