Shop All Kraft Paper
Idl Packaging
Recycled Kraft Paper, 18"x180 Ft., 30 lb. Basis Weight
Mfr # P-1830-1
Zoro # G6618788
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 30 lbs.
- Length 180'
- Width 18"
- Color Brown
- Overall Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # P-1830-1
- Zoro # G6618788
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 180' |
Width | 18" |
Overall Length | 6 |
Overall Width | 6 |
Overall Height | 18 |
Size | 18" |
Details
Basis Weight | 30 lbs. |
Color | Brown |
Material | Paper |
Weight | 4 |
Description
IDL Packaging 18" x 180' 30# Kraft Paper Roll, Brown (Pack of 1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 18" Cut Length, Wood Base, 18.5 x 18 (W18)
- ZORO SELECT Butcher Paper, 40 lb., White, 36 In. W (5PGK9)
- WESTERN PLASTICS Film Pallet Stretch Wrap 15'x80x1500', PK4 (PSF02)
- EPSON T702XL420-S (702XL) DURABrite Ultra High-Yield Ink, 950 Page-Yield, Yellow (T702XL420-S)
- IDL PACKAGING 9 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-9)
- IDL PACKAGING Recycled Kraft Paper, 24"x1200 Ft., 30 lb. Basis Weight (KRAFT24-30)
- IDL PACKAGING 15 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-15)
- IDL PACKAGING Recycled Kraft Paper, 18"x1200 Ft., 30 lb. Basis Weight (KRAFT18-30)
- IDL PACKAGING 12 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-12)
- IDL PACKAGING 18 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-18)
- PARTNERS BRAND Crinkle Paper, 10 lb., Pink, 1/Case (CP10T)
- Idl Packaging Kraft Paper