Shop All Plastic Strapping
Idl Packaging
Poly Cord Strapping, 3/4"x1640 Ft., White
Mfr # CCS-34
Zoro # G6618718
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite Cord
- Finish Composite
- Length 1640'
- Break Strength 1375 lbs.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # CCS-34
- Zoro # G6618718
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 1640' |
Overall Width | 8 |
Size | 3/4" |
Width | 3/4" |
Overall Length | 14 |
Overall Height | 14 |
Details
Material | Composite Cord |
Finish | Composite |
Break Strength | 1375 lbs. |
Color | White |
Weight | 21 |
Seal Type | Buckle |
For Use With | Cord Strapping |
Description
High grade composite cord strapping roll
3/4" Width, 1640' Length, 1375 lbs Break Strength
8 x 8 core size
Recommended to use with heavy duty 3/4" buckles and tensioner MUL-325
3/4" Width, 1640' Length, 1375 lbs Break Strength
8 x 8 core size
Recommended to use with heavy duty 3/4" buckles and tensioner MUL-325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Wall Display Unit, Landscape, 10 A4 Size Asst Color Pockets (W291A4LAN)
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Black, PK48 (22041-CT)
- GLOBAL INDUSTRIAL Carton Sizer Replacement Blade (244287)
- AT-A-GLANCE At A Glance AAG7003505 2.5 x 4.5 in. Weekly Pocket Planner; Simulated Leather - Black (AAG7003505)
- IDL PACKAGING Cord Strapping, 3/4"x250 Ft., 2425# Break, PK4 (CW.34.M-4)
- IDL PACKAGING Cord Strapping, 3/4"x1830 Ft., 2425# Break (CW34.1830)
- IDL PACKAGING Strapping Buckles, Galvanized, 1 1/4", PK250 (BG-114)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.58.200)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft., Dispenser Combination Tool (C-PPSK.12.9000-D)
- IDL PACKAGING Cord Strapping, 3/4"x2100 Ft., 900# Break (CW34.900)
- ZORO SELECT Strapping, Polyester, 2400 ft. L, PK28 (41P106)
- Idl Packaging Plastic Strapping