Shop All Plastic Strapping
Idl Packaging
Poly Cord Strapping, 1 1/4"x820 Ft., White
Mfr # CCS-114
Zoro # G6618368
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Composite Cord
- Finish Composite
- Length 820'
- Break Strength 3300 lbs.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # CCS-114
- Zoro # G6618368
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 820' |
Width | 1 1/4" |
Overall Width | 8 |
Size | 1 1/4" |
Overall Length | 14 |
Overall Height | 14 |
Details
Material | Composite Cord |
Finish | Composite |
Break Strength | 3300 lbs. |
Color | White |
Seal Type | Buckle |
Weight | 23 |
For Use With | Cord Strapping |
Description
The strongest composite strapping with 3300 lb. of linear brake strength
Strap width: 1 1/4"
Recommended to use with 1 1/4" heavy duty buckles and MUL-375 Tensioner for best load securement
Core: 8 x 8, Length: 820 feet
This item is a part of IDL Packaging Strapping Kit
Strap width: 1 1/4"
Recommended to use with 1 1/4" heavy duty buckles and MUL-375 Tensioner for best load securement
Core: 8 x 8, Length: 820 feet
This item is a part of IDL Packaging Strapping Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Bold, 1.0mm, Black Ink, Dozen (31256)
- PARTNERS BRAND Corrugated Sheets, 36" x 48", White, 5/Bundle (SP3648W)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (HCB 3001)
- AVERY 1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05705)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft., Dispenser Combination Tool (C-PPSK.12.9000-D)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.58.200)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 1000 Ft., Combination Tool (CM.PSK.12.1000)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9900 Ft., 8x8" Core, White (M-12300-88)
- IDL PACKAGING Cord Strapping, 1/2"x3900 Ft. (CW.12.3900)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 16"x6" Core, Black (H-12600-166)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 1000 Ft. Tensioner/Sealer (BM.PSK.12.1000)
- Idl Packaging Plastic Strapping