Shop All Protective Packaging Accessories
Idl Packaging
PE Air Cushion Filler Film for Airwave1
Mfr # PEfilm7.1
Zoro # G6641818
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.8 mil
- Weight 13
- Color Clear
- Overall Width 9
- Roll Length 2300'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # PEfilm7.1
- Zoro # G6641818
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Overall Width | 9 |
Roll Length | 2300' |
Overall Length | 8 |
Overall Height | 8 |
Pillow Size | 8" x 4" |
Details
Thickness | 0.8 mil |
Weight | 13 |
Color | Clear |
Material | PE |
For Use With | Protective Packaging |
Description
4" x 8" Filler Air pillow, 0.8" mil, 2300 ft. The reliable proved well rounded PE film General purpose film for all types of applications Film for Airwave1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.02 Dia, 4655 ft. (34-0200-005S)
- PREMIER Guillotine Paper Trimmer, 26-3/4in.L, Wood (W18)
- FROGGY'S FOG Houston Haze Oil-Based Haze Fluid - 4 Gallon Case (DS-HH-4)
- QUARTET Bulletin Bar, 96inD, Brown / Silver, Cork (85385)
- IDL PACKAGING Airwave2, Air Cushion Void Fill Machine (Airwave2)
- IDL PACKAGING PE Air Cushion Wrapper Film for Airwave1 (PEfilm8.3)
- IDL PACKAGING Biodegradable Air Cushion Filler Film for Airwave Nano Machine (BIOfilm9.7.1)
- IDL PACKAGING Airwave Nano Starter Kit PEfilm (AWNS.PE)
- IDL PACKAGING Bio Compostable Air Cushion Wrapper Film for Airwave1 (BIOFilm8.3)
- IDL PACKAGING Bio Compostable Air Cushion Filler Film for Airwave1 (BIOFilm7.1)
- SEALED AIR - FASFIL Paper Crumpling Machine, 2.8A @ 110V (FF1500FS110)
- Idl Packaging Protective Packaging Accessories