Shop All Protective Packaging Accessories
Idl Packaging
PE Air Cushion Filler Film for Airwave Nano Machine
Mfr # PEfilm9.7.1
Zoro # G6641687
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PE
- Overall Height 8
- Overall Width 9
- Thickness 0.8 mil
- Weight 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # PEfilm9.7.1
- Zoro # G6641687
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Overall Height | 8 |
Overall Width | 9 |
Overall Length | 8 |
Roll Length | 820" |
Pillow Size | 8" x 4" |
Details
Material | PE |
Thickness | 0.8 mil |
Weight | 9 |
Color | Clear |
For Use With | Protective Packaging |
Description
4" x 8", Filler Air pillow, 0.8 mil., 1150 ft., The reliable proved well rounded PE film General purpose film for all types of applications Film for AirWave Nano
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT FISKARS-CUTS MORE SCISSORS 4.25" x1.62" x11" (A-B11005710)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Whiteboard, Matte (M1-48-4)
- US CARGO CONTROL Quilted Casket Cover (CASKCOV)
- ISM/CCC Carton Closing Stapler, 1000 Staple Cap, 1-1/4" Crown, Med-Heavy Duty (2618-2750)
- IDL PACKAGING Biodegradable Air Cushion Filler Film for Airwave Nano Machine (BIOfilm9.7.1)
- IDL PACKAGING Climate Neutral Air Cushion Filler Film for Airwave1 (ClimaFilm7.1)
- IDL PACKAGING Airwave Nano Starter Kit PEfilm (AWNS.PE)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave1 (PEfilm7.1)
- IDL PACKAGING Climate Neutral Air Cushion Wrapper Film for Airwave1 (ClimaFilm8.3)
- IDL PACKAGING Bio Compostable Air Cushion Wrapper Film for Airwave Nano Machine (BIOfilm9.8.3)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Peach, 480/Case (T2030W)
- Idl Packaging Protective Packaging Accessories